Order Entry
Poland
Orders LinkContactUsLinkComponent
Isolator gloves, AlphaTec® CSM | Avantor

Isolator gloves, AlphaTec® CSM

9,5, White, 800 mm, 0,6 mm, 250 mm
numer katalogowy 112-4975
Dostawca:   Ansell
Isolator gloves, AlphaTec® CSM
numer katalogowy 112-4975
Dostawca:  Ansell
Isolator gloves, AlphaTec® CSM
Isolator gloves, AlphaTec® CSM

9,5, White, 800 mm, 0,6 mm, 250 mm

Przejdź do:
Price
6 730 zł
Zaloguj się dla dostępności
1 * 1 PARA
Product Details & Documents

These ambidextrous isolator box gloves are made ​​of chlorosulfonated polyethylene (CSM) without an inner lining. They are designed for high resistance against concentrated acids and bases.

  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120 °C
  • White colouring for easy detection of contamination
  • Heavy-weight version with increased thickness (0,6 mm) for added durability

Ideal for pharmaceutical applications.

Certifications: EN ISO 374-1 Type B (AMP), EN 374-5 VIRUS, EN 388 (3101A); Cat. III.

Dane techniczne
  • Ø:
    250 mm
  • Glove size:
    9,5
  • Colour:
    White
  • Length:
    800 mm
  • Seq:
    09
  • Thickness:
    0,6 mm