ACETIC ACID 80% SOLUTION 1 * 100 mL
Catalog # CHMP115687330.0100
Supplier: CHEMPUR
Frequently Bought Together
Isopropyl acetate for synthesis, Sigma-Aldrich®
Supplier: Merck
Dimethyl sulphoxide ≥99.0%, GPR RECTAPUR®
Supplier: VWR Chemicals
Dimethyl sulphoxide, EMSURE® ACS for analysis, Supelco®
Supplier: Merck
Sodium borohydride 99%, powder
Supplier: Thermo Fisher Scientific
tert-Butanol 99.5%, extra pure
Supplier: Thermo Fisher Scientific
Benzyl alcohol 99-100.5% (by GC), Puriss., meets analytical specification of BP, Ph. Eur., NF, Riedel-de Haën™
Supplier: Honeywell Chemicals
1-Butylboronic acid, Supelco®
Supplier: Merck
tert-Butanol ≥99%
Supplier: Thermo Fisher Scientific
Toluene
Supplier: CHEMPUR
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
2-Propanol, pure
Supplier: CHEMPUR