Deionisers, basic series
Deioniser, Basic 10
Catalog # HYDRDB-010-0K
Supplier: HYDROLAB
Jump to:
Product Details & Documents
BASIC series demineralisers are devices produces demineralised water straight from tap water. Fully automatic and maintenance-free devices are equipped with a microprocessor control and measurement system that continuously monitors water parameters. The BASIC series deionisers are a source of water of high chemical purity for dishwashers, analysers, autoclaves, climate cabinets and water baths.
- Powered with tap water
- Automation with a control and measurement system
- Possibility of independent servicing
Certifications: PN-EN ISO 3696: 1999, ASTM, CLSI (water level II).
Specifications
- Description:Deioniser, Basic 10
- Seq:03
- Cat. No.:HYDRDB-010-0K
- Flow rate:0,17 l/min
- Feed water:Tap water
- Model:Basic 10
- Conductivity:0,1 - 0,5 µS/cm
- W×D×H:249×313×645 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



