Order Entry
Poland
Orders LinkContactUsLinkComponent
Incubating shakers, MaxQ™ 6000 | Avantor

Incubating shakers, MaxQ™ 6000

Refrigerated incubator shaker MaxQ™ 6000, with platforms and clamps
  444-1414
Incubating shakers, MaxQ™ 6000
  444-1414
Incubating shakers, MaxQ™ 6000
Incubating shakers, MaxQ™ 6000

Refrigerated incubator shaker MaxQ™ 6000, with platforms and clamps

 
77 100 zł
   
1 * 1 SZT
 

Digital high capacity incubating shakers which combine orbital shaking with general purpose incubation for added versatility. Both refrigerated and standard units have two adjustable-height shelves which provide added storage and the door can be hinged from either the left or right by the user for convenient placement in the lab. The spacious stainless steel chamber allows stacking of a 457×457 mm platform to double the shaking capacity. Applications include bacterial suspensions, solubility studies, extraction procedures, staining and destaining, hybridisations, diagnostic tests, washing procedures, protein expression and plasmid purification.

  • Floor standing units which can be stacked on top of each other to save space
  • Triple eccentric drive provides agitation of large quantities of samples, even at high speeds
  • Large viewing window and internal light offer sample visibility
  • Electrical outlet provides power for operating stirrers or rotators within the chamber

Warranty period: 2 years for labour, 5 years for parts and 10 years drive mechanism parts.

Informacje do zamówienia: Supplied without platform or clamps which must be ordered separately. A wide range of accessories are available, please visit website or contact your local Avantor sales office for details.

Uwaga: Note: Universal platform accommodates a maximum of 10× microplate/deep well plates, 113×10, 64×25, 32×50, 32×125, 16×250, 16×300, 16×500, 9×1000, 6×2000, 4×4000,2×6000, 1×2500 or 4×2800 ml flasks.
Stacking adapter required, please contact us for ordering information.

Documents

 
  • Description:
    Refrigerated incubator shaker MaxQ™ 6000, with platforms and clamps
  • Seq:
    005
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-1414
  • Temperature uniformity:
    ±0,5 °C @ 37 °C
  • Orbit:
    Ø 19 mm
  • Speed range:
    15 - 500 min⁻¹ ±1 (unstacked)
    15 - 300 min⁻¹ ±1 (stacked)
  • Model:
    MaxQ 6000 refrigerated
  • W×D×H:
    838×699×1029 mm
  • Temperature range:
    15 below ambient to 80 °C, ±0,1 at 37 °C in the flask
  • Max. load:
    15,9 kg
  • Platform W×D:
    457×457 mm
  • Weight:
    195 kg
Accessories

 

  •  
    Description
    For
     
     
  • 444-0706
    Flask clamp starter kit includes 1× microplate clamp, 2× 125, 4× 250, 4× 500, 2× 1000 and 2× 2000 ml flask clamps
    MaxQ™ 2000, MaxQ™ 3000, MaxQ™ 6000 Platform
       
    1 * 1 KIT - 3 780 zł

 

  •  
    Description
     
     
  • BARN30128
    Double platform without clamps
       
    1 * 1 SZT - 4 640 zł

 

  •  
    Description
     
     
  • BARN300349
    Adhesive flask mat for MaxQ™ shaker platforms
       
    1 * 1 SZT - 290 zł

 

  •  
    Description
     
     
  • 444-0300
    Universal platform 457×457 mm for MaxQ™ 2000, MaxQ™4000 and MaxQ™ 6000 shakers
       
    1 * 1 SZT - 2 320 zł

 

  •  
    Description
    For
     
     
  • BARNSHK6000-10
    Stacking kit
    MaxQ 6000
       
    1 * 1 SZT - 4 100 zł

 

  •  
    Description
     
     
  • 444-0881
    Utility tray 457×457 mm for MaxQ™ 2000, MaxQ™4000 and MaxQ™ 6000 shakers
       
    1 * 1 SZT - 3 030 zł