Safety spectacles, Rush+
Anti-UV (5-3,1), anti-fog, anti-scratch, Red/black, Smoke PC
Catalog # 111-1618
Supplier: Bollé Safety
Jump to:
Product Details & Documents
The RUSH+ model adopts an ultra-sporty design with its co-injected and ultra-flexible temples and is 100% customisable.
- Upper protection
- Co-injected, ultra-flexible temples
- Non-slip adjustable bridge
Available with Twilight technology: ESP with a double anti-fog coating (on both sides of the lenses). With Platinum technology a permanent coating on both sides of the lens gives them a high resistance to scratching (1,4 cd/m²), withstands most aggressive chemicals, and delays the onset of fogging for 2 minutes. Designed for use in low light conditions, it improves contrast. The light transmission rate is ideal for use outdoors, particularly early morning and late evening. B-Twilight filters 76% of blue light.
: EN 166 FT
Specifications
- Type:Anti-UV (5-3,1), anti-fog, anti-scratch
- Colour:Red/black
- Seq:03
- Lenses:Smoke PC



