Safety spectacles, Rush+
Product Details & Documents
The RUSH+ model adopts an ultra-sporty design with its co-injected and ultra-flexible temples and is 100% customisable.
- Upper protection
- Co-injected, ultra-flexible temples
- Non-slip adjustable bridge
Available with Twilight technology: ESP with a double anti-fog coating (on both sides of the lenses). With Platinum technology a permanent coating on both sides of the lens gives them a high resistance to scratching (1,4 cd/m²), withstands most aggressive chemicals, and delays the onset of fogging for 2 minutes. Designed for use in low light conditions, it improves contrast. The light transmission rate is ideal for use outdoors, particularly early morning and late evening. B-Twilight filters 76% of blue light.
Certifications: EN 166 FT
Specifications
- Type:Twilight, anti-UV (5-2), anti-fog, anti-scratch
- Colour:Grey/black
- Seq:11
- Lenses:Brown PC
- Cat. No.:111-1619
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



