Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Capillary columns, HP-5ms

on 7890/6890 LTM module, Capillary, HP-5ms, 0,18 µm, 0,18 mm, 20 m
Catalog # HEWL19091S-577LTM
Supplier:   Agilent
Capillary columns, HP-5ms
Catalog # HEWL19091S-577LTM
Supplier:  Agilent
Capillary columns, HP-5ms
Capillary columns, HP-5ms

on 7890/6890 LTM module, Capillary, HP-5ms, 0,18 µm, 0,18 mm, 20 m

Price
8 590 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These columns have very low bleed characteristics that are ideal for GC/MS.

  • Specifically tested for inertness for active compounds including acidic and basic compounds
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Bonded and cross-linked

5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,18 µm
  • Ø int.:
    0,18 mm
  • Description:
    on 7890/6890 LTM module
  • Length:
    20 m
  • Seq:
    02
  • Phase:
    HP-5ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.