Non-stick bto inlet septa 11 mm 4/pk 1 * 400 items
Catalog # HEWL5190-3157
Supplier: Agilent
Frequently Bought Together
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
VWR®, Crimp Neck Vials ND11
Supplier: VWR Collection
Florisil® 60-100 mesh for chromatography
Supplier: VWR Chemicals
Exhaust filters, V3.0
Supplier: S.C.A.T.
Headspace crimp caps with 20 mm septa
Supplier: Agilent
HPLC columns, LiChrospher®
Supplier: Merck
VWR®, Short Thread Vials ND9
Supplier: VWR Collection
VWR®, Screw Neck Headspace Vials ND18
Supplier: VWR Collection
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Screw caps for certified screw top vials
Supplier: Agilent
Silica gel, Pore size: 60 Å 0.063-0.200 mm (70-230 mesh ASTM) for column chromatography, Millipore®
Supplier: MERCK PRODUCTION CHEMICALS
Air valves for safetycaps generation 2.0
Supplier: S.C.A.T.
VWR®, Screw Neck Vials ND13
Supplier: VWR Collection
Spare parts for CE systems
Supplier: Agilent