GC septa, Marathon
Marathon septa, 9 mm
Catalog # 555-8184
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Made of low-bleed silicone, these septa have excellent mechanical properties and are ideal for demanding GC-MS applications.
- Pre-pierced for reliable performance
- Op to 400 injections per septa
- Maximum temperature 400 °C
Specifications
- Ø:9 mm
- Description:Marathon septa
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



