Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Precision cut thermometers

Uncovered type, with blank round capillary form; Installation length: 235 cm, −20...+250 °C, 1,0 °C, Blue, 209 mm, 19/26
Catalog # SCNL4736856
Supplier:   Ludwig Schneider
Precision cut thermometers
Catalog # SCNL4736856
Supplier:  Ludwig Schneider
Precision cut thermometers

Uncovered type, with blank round capillary form; Installation length: 235 cm, −20...+250 °C, 1,0 °C, Blue, 209 mm, 19/26

Price
292 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These standard grinding size precision cut thermometers are designed with handle.

  • Colourless, round capillary form

Upper part: 275×11 mm
Lower part: Ø 7,25 mm

Specifications
  • For NS:
    19/26
  • Immersion depth:
    209 mm
  • Description:
    Uncovered type, with blank round capillary form; Installation length: 235 cm
  • Seq:
    03
  • Division:
    1,0 °C
  • Filling:
    Blue
  • Range:
    −20...+250 °C