Coating testers, PosiTector® 200
Thickness gauge for coatings on concrete and fibreglass, 200 C3 Advanced, 50 - 3800 µm
Catalog # SIMELD0213
Supplier: Industrial Physics
Jump to:
Product Details & Documents
The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.
- Approved non destructive testing
- Stored data is date and time stamped
- Advanced models measure three layers with graphic readout
: ASTM D6132 and ISO 2808
: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.
Documents
TQC Company Video
Videos
Specifications
- Model:200 C3 Advanced
- Range:50 - 3800 µm
- Description:Thickness gauge for coatings on concrete and fibreglass
- Thickness:50 - 3800 µm
- Cat. No.:SIMELD0213
- Accuracy:±2 µm +3 %
- Results stored:100 000
- W×D×H:61×28×135 mm
- Weight:140 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 DSeparate probe for DeFelsko PosiTector® 200 DSIMELD0218Log in for availability1 * 1 SZT - 13 250 zł
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 CSeparate probe for DeFelsko PosiTector® 200 CSIMELD0217Log in for availability1 * 1 SZT - 12 040 zł
Product Information
- Catalog #AvailabilityPrice
- Separate probe for DeFelsko PosiTector® 200 BSeparate probe for DeFelsko PosiTector® 200 BSIMELD0216Log in for availability1 * 1 SZT - 10 840 zł



