Precision cut thermometers
Uncovered type, with blank round capillary form; Installation length: 225 cm, −20...+250 °C, 1,0 °C, Blue, 199 mm, 19/26
numer katalogowy SCNL4736855
Dostawca: Ludwig Schneider
Przejdź do:
Product Details & Documents
These standard grinding size precision cut thermometers are designed with handle.
- Colourless, round capillary form
Upper part: 275×11 mm
Lower part: Ø 7,25 mm
Dane techniczne
- For NS:19/26
- Immersion depth:199 mm
- Description:Uncovered type, with blank round capillary form; Installation length: 225 cm
- Seq:02
- Division:1,0 °C
- Filling:Blue
- Range:−20...+250 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



