Deionisers, basic series
Deioniser, Basic 15
HYDRDB-015-0K
: HYDROLAB
BASIC series demineralisers are devices produces demineralised water straight from tap water. Fully automatic and maintenance-free devices are equipped with a microprocessor control and measurement system that continuously monitors water parameters. The BASIC series deionisers are a source of water of high chemical purity for dishwashers, analysers, autoclaves, climate cabinets and water baths.
- Powered with tap water
- Automation with a control and measurement system
- Possibility of independent servicing
: PN-EN ISO 3696: 1999, ASTM, CLSI (water level II).
- Description:Deioniser, Basic 15
- Seq:04
- Cat. No.:HYDRDB-015-0K
- Flow rate:0,25 l/min
- Feed water:Tap water
- Model:Basic 15
- Conductivity:0,1 - 0,5 µS/cm
- W×D×H:249×313×1105 mm



