Capillary columns, DB-35ms
Capillary, DB-35ms Ultra Inert, 0,25 µm, 0,25 mm, 30 m
Catalog # HEWL122-3832UI
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are ideal for confirmational analyses. They have very low bleed characteristics, ideal for GC/MS.
- Mid-polarity
- Extended temperature limit of 340/360 °C
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
(35%-Phenyl)-methylpolysiloxane.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:176
- Phase:DB-35ms Ultra Inert
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



