Sampling swabs, PurSwab®
Sampling swabs, Wood/cotton, 152 mm
Supplier: PURITAN MEDICAL
Jump to:
Product Details & Documents
Absorbent cotton tipped applicator made with high quality USP grade cotton, which is carded and coiled onsite to maintain consistency.
- Medical grade quality
- Cleaning with IPA or other solvents
- Bonded securely to a rigid white birch shaft by an aqueous based adhesive
Suitable for use in wound care, applying salves or ointments and specimen collection, and also for applying adhesives or other liquids in industries.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Description:Sampling swabs
- Length:152 mm
- Seq:001
- Shaft/head:Wood/cotton
- Cat. No.:PMPC806-WCL
- Head length:17,5
- Handle length:147,6



