Mopping system, Ultraspeed
Product Details & Documents
UltraSpeed system:
UltraSpeed is an easy to use, modular floor cleaning system with a revolutionary press. The system easily covers all cleaning requirements - the mops and frame can be used with a 15 L single bucket, a 25 L single bucket or 2×25 L double bucket on wheels depending on the size of your area. The mops and frames are versatile and can be used to clean floors, skirting boards, walls, staircases and ceilings. The heart of the system is the innovative press, which can be used on a variety of buckets with or without lever depending on the application area – whether it is a 15 L bucket for small areas, or a 25 L bucket for medium to large areas. Two 25 L buckets can even be combined to create a double bucket system.
- Lightweight materials
- Fast and effective press, can be used with 15 l and 25 l bucket
- Durability and several mops for different applications
UltraSpeed MicroPlus Mop:
Lock tufted yarn mop providing high cleaning performance, absorbency, durability and hygiene for all floor types
Unique fibre composition: microfibre (white) for deep down cleaning, polyester (grey) to reduce friction and cotton (beige) for high absorbency
UltraSpeed Safe Mop:
Special fibre mop for use one safety and rough floors (e.g. safety tiles) offering superior scrubbing effect and durability
Fibre composition: Polyamide fibres (transparent) for the brushing effect and polyester (grey) as base material
UltraSpeed Trio Mop:
Lightweight materials
Fast and effective press, can be used with 15 L and 25 L bucket
Durability and several mops for different applications
UltraSpeed mop frame:
Light (425 g) durable 40 cm break frame for use with UltraSpeed mops as well as standard 40 cm pocket mops
Swivel joint incorporates ball catch for easy cleaning of vertical surfaces
Quick mop attachment
Easy, fast rinsing/wringing of mops without removal from the frame
Dane techniczne
- Capacity:25 l
- Colour:Blue
- Description:UltraSpeed bucket
- Dimensions:480×480×550 mm
- Seq:02
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



