Order Entry
Poland
Orders LinkContactUsLinkComponent
Shell jacket, GEN-Y Cocona®

Shell jacket, GEN-Y Cocona®

Royal blue, 3XL, Long
Catalog # KWIN1009635303XL
Supplier:   FRISTADS KANSAS
Shell jacket, GEN-Y Cocona®
Catalog # KWIN1009635303XL
Supplier:  FRISTADS KANSAS
Shell jacket, GEN-Y Cocona®
Shell jacket, GEN-Y Cocona®

Royal blue, 3XL, Long

Price
Inquire For Price
Log in for availability
1 * 1 SZT
Product Details & Documents

Breathable jacket made of 100% polyester with 3,5-layer Cocona® PU laminate fabric. The fabric is windproof and waterproof.

  • Dot-reinforcement at shoulders, front and lower sleeves
  • Fleece-lined collar, outer and inside storm flap over front zip
  • Double front pockets with logo zip, two inside pockets
  • Raglan sleeves, reflector piping at hem
  • Detachable hood with snap fasteners
  • Adjustable strap with reflector tape on sleeves

Weight: 119 g/m²

Documents

Specifications
  • Clothing Size:
    3XL
  • Garment fit:
    Long
  • Colour:
    Royal blue
  • Seq:
    14
  • Cat. No.:
    KWIN1009635303XL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    Gen-Y
  • Garment application:
    Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    Polyester
  • Weight:
    119 g/m²