Affinity chromatography columns, HiTrap™ LambdaFabSelect
HiTrap™ LambdaFabSelect, PP, 75 µm, 7×25 mm, 5×1 ml
Catalog # 17-5482-11
Supplier: Cytiva
Jump to:
Product Details & Documents
LambdaFabSelect is an affinity chromatography media, designed for the purification of lambda Fab fragments, with high binding capacity, purity, and yield.
Documents
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Specifications
- Particle Size:75 µm
- Capacity:5×1 ml
- Description:HiTrap™ LambdaFabSelect
- Seq:01
- Column hardware:PP
- Bed dimensions:7×25 mm



