Work socks, SK33
Black, 39 - 43
114-4466
: Portwest
Work boot socks are made of 79% acrylic, 15% nylon and 6% polyester.
- Cushioned sole for improved wearer comfort
- Durable reinforced heel and toe area
- Supplied in a pack of three pairs
- Shoe size:39 - 43
- Colour:Black
- Seq:01
- Cat. No.:114-4466
- Model:SK33
- Garment application:General Purpose
- Gender:Unisex
- Fabric:79% acrylic, 15% nylon and 6% polyester



