Order Entry
Poland
Orders LinkContactUsLinkComponent
Work socks, SK33

Work socks, SK33

Black, 44 - 48
Catalog # 114-4467
Supplier:   Portwest
Work socks, SK33
Catalog # 114-4467
Supplier:  Portwest
Work socks, SK33
Work socks, SK33

Black, 44 - 48

Price
64,50 zł
Log in for availability
1 * 3 PARA
Product Details & Documents

Work boot socks are made of 79% acrylic, 15% nylon and 6% polyester.

  • Cushioned sole for improved wearer comfort
  • Durable reinforced heel and toe area
  • Supplied in a pack of three pairs
Specifications
  • Shoe size:
    44 - 48
  • Colour:
    Black
  • Seq:
    02
  • Cat. No.:
    114-4467
  • Model:
    SK33
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Fabric:
    79% acrylic, 15% nylon and 6% polyester