Order Entry
Poland
Orders LinkContactUsLinkComponent
Bosshead, cross type

Bosshead, cross type

With brass thumb screws, 0 - 16 mm, Tempered cast iron
Catalog # NEUBM020-4850
Bosshead, cross type
Catalog # NEUBM020-4850
Bosshead, cross type

With brass thumb screws, 0 - 16 mm, Tempered cast iron

Price
174 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Bosshead made of tempered cast iron, powder-coated.

  • For rods up to 16 mm Ø
  • With brass thumb or stainless steel safety heart screws
  • Thread: M8

Weight: 180 g

Specifications
  • Spanning width:
    0 - 16 mm
  • Description:
    With brass thumb screws
  • Material:
    Tempered cast iron
  • Seq:
    01