Cuvettes for spectrophotometers
Macro, 7 ml, 20 mm, Quartz
Catalog # JENW83070-80
Supplier: Cole-Parmer
Jump to:
Product Details & Documents
Extensive range of cuvettes for spectrophotometry for measuring liquids.
Glass cuvettes are designed for the visible region whereas quartz cuvettes may be used in both the UV and visible regions.
Specifications
- Path length:20 mm
- Type:Macro
- Volume:7 ml
- Window material:Quartz
- Seq:006
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



