Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Water purification system, Milli-Q® Integral

Water purification system, Milli-Q® Integral 15
Catalog # 171-0743
Supplier:   Merck
Water purification system, Milli-Q® Integral
Catalog # 171-0743
Supplier:  Merck
Water purification system, Milli-Q® Integral
Water purification system, Milli-Q® Integral

Water purification system, Milli-Q® Integral 15

Price
Inquire For Price
Log in for availability
1 * 1 SZT
Product Details & Documents

The Milli-Q® Integral system is a compact solution that combines the production of Type II (pure) water and Type I (ultrapure) water in a single unit, eliminating the need for a pretreatment stage upstream of the ultrapure water system.

  • Integrated Elix® technology provides high, consistent water quality at optimum operating cost
  • Resistivity and TOC monitoring allows control over both ionic and organic contaminants that can impact results
  • Placed at the outlet of each dispenser, the system's POD Paks have been designed to remove specific types of contaminants
Specifications
  • Description:
    Water purification system, Milli-Q® Integral 15
  • Production flow rate:
    15 L/h
  • Flow rate:
    Up to 2,0 l/min (at the E-POD® level)
  • DNases:
    <4
  • Operating weight with full tank:
    24…28 kg
  • Pyrogen:
    < 0,001 (with BioPak filter as POD Pak)
  • Particles:
    <1
  • Cat. No.:
    171-0743
  • Model:
    Milli-Q® Integral 15
  • Bacteria:
    <0,1
  • W×D×H:
    332×484×500 mm
  • RNases:
    <0,01
  • Resistivity at +25 °C:
    18,2 MΩ.cm
  • TOC content:
    <5 ppb
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • 30 l PE pure water storage reservoir
    30 l PE pure water storage reservoir
    171-0053
    Log in for availability
    1 * 1 SZT - 5 151,11 zł

Product Information

  • Catalog #
    Availability
    Price
  • 60 l PE pure water storage reservoir
    60 l PE pure water storage reservoir
    171-0713
    Log in for availability
    1 * 1 SZT - 7 621,11 zł

Product Information

  • Catalog #
    Availability
    Price
  • ROProtect C
    ROProtect C
    171-0755
    Log in for availability
    1 * 48 Tablet - 430 zł

Product Information

  • Catalog #
    Availability
    Price
  • Bactericidal UV lamp, 254 nm, for Elix / RiOs-DI™ systems
    Bactericidal UV lamp, 254 nm, for Elix / RiOs-DI™ systems
    171-0137
    Log in for availability
    1 * 1 SZT - 1 450 zł

Product Information

  • Catalog #
    Availability
    Price
  • Replacement UV lamp 185/254 nm
    Replacement UV lamp 185/254 nm
    171-0097
    Log in for availability
    1 * 1 SZT - 3 040 zł

Product Information

  • Catalog #
    Availability
    Price
  • System wall-mounting bracket for ultrapure water systems
    System wall-mounting bracket for ultrapure water systems
    171-0133
    Log in for availability
    1 * 1 SZT - 839,17 zł

Product Information

  • Catalog #
    Availability
    Price
  • Wall-mounting bracket for 30, 60 l tank
    Wall-mounting bracket for 30, 60 l tank
    171-0054
    Log in for availability
    1 * 1 SZT - 1 037,61 zł

Product Information

  • Catalog #
    Availability
    Price
  • ASM (Automatic Sanitisation Module): Decontamination module for PE reservoirs with regular UV light emission inside the reservoir to prevent bacteria development
    ASM (Automatic Sanitisation Module): Decontamination module for PE reservoirs with regular UV light emission inside the reservoir to prevent bacteria development
    171-0395
    Log in for availability
    1 * 1 SZT - 4 538,89 zł

Product Information

  • Catalog #
    Availability
    Price
  • Millipak® Express 40 filter unit, 0,22 µm membrane, non sterile, for particulate and bacteria removal
    Millipak® Express 40 filter unit, 0,22 µm membrane, non sterile, for particulate and bacteria removal
    172-0009
    Log in for availability
    1 * 1 SZT - 974 zł

Product Information

  • Catalog #
    Availability
    Price
  • Wall-mounting bracket for 100 l tank
    Wall-mounting bracket for 100 l tank
    171-0890
    Log in for availability
    1 * 1 SZT - 3 683,89 zł

Product Information

  • Catalog #
    Availability
    Price
  • Q-POD® and E-POD® wall-mounting bracket
    Q-POD® and E-POD® wall-mounting bracket
    171-0231
    Log in for availability
    1 * 1 SZT - 2 016,11 zł

Product Information

  • Catalog #
    Availability
    Price
  • 100 L PE pure water storage reservoir
    100 L PE pure water storage reservoir
    171-0714
    Log in for availability
    1 * 1 SZT - 9 869,44 zł