Microvolume inserts, CrossLab
Flat bottom, for 9 mm screw top or 11 mm crimp top vials, 0,40 ml, Glass, No
numer katalogowy HEWL8010-0136
Dostawca: Agilent
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Capacity:0,40 ml
- Description:Flat bottom, for 9 mm screw top or 11 mm crimp top vials
- Material:Glass
- Seq:04



