Microbiological filtration system, MicropreSure®
MicropreSure monitor, EO sterilised, 0.45 µm white gridded used for beverage application
MILXMSHAWGM48
: Merck
MicropreSure on-line filtration sampler improves in-process microbiological testing for bottled water. It uses the pressure in tanks or pressurized lines to process and collect samples through a microporous membrane within an enclosed chamber, securely locked without leaks.
- No risk of contamination while sampling in a production environment
- Organisms are captured on the membrane right at the collection site, ensuring a representative sample and reliable test results
- Ethylene oxide (ETO) sterilised
- PC filtration chamber/base, membrane made of mixed esters of cellulose, white or black,gridded and filtration support of HDPE
Processes any volume sample through its enclosed housing. In addition, the strong fit between the luer fitting and the sanitary sampling valve can continuously sample over an extended period of time. Results can then reflect the average contamination over a batch, a shift, or a day.
Allows water samples to be aseptically processed, right at the collection site. The membrane, enclosed in its own housing, is protected until it is ready to be processed in the laboratory.
- Description:MicropreSure monitor, EO sterilised, 0.45 µm white gridded used for beverage application
- Seq:04
- Filtration area:9,10 cm²
- Cat. No.:MILXMSHAWGM48
- Max. temperature:90 °C



