Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, Select PAH

Capillary columns, Select PAH

Capillary, Select PAH, 0,10 µm, 0,15 mm, 15 m
Catalog # VARICP7461
Supplier:   VARIAN
Capillary columns, Select PAH
Catalog # VARICP7461
Supplier:  VARIAN
Capillary columns, Select PAH
Capillary columns, Select PAH

Capillary, Select PAH, 0,10 µm, 0,15 mm, 15 m

Price
3 420 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Select PAH is the first capillary column that provides a single solution for PAH analysis by separating all the isomers, thereby avoiding false positives and inaccurate results.

  • Provides easy, fast, and accurate quantification of PAHs in environmental and food samples
  • No time wasted on false positives
  • Fast results with no need for further analysis
  • Low bleed reduces maintenance time and enhances sensitivity

The low column bleed of Select PAH reduces the requirement for MS maintenance and enhances sensitivity.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,15 mm
  • Length:
    15 m
  • Seq:
    01
  • Phase:
    Select PAH