Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Capillary columns, TRACE™ TR-1

Capillary, TR-1, 0,25 µm, 0,25 mm, 30 m
Catalog # 555-9284
Capillary columns, TRACE™ TR-1
Catalog # 555-9284
Capillary columns, TRACE™ TR-1
Capillary columns, TRACE™ TR-1

Capillary, TR-1, 0,25 µm, 0,25 mm, 30 m

Price
3 830 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

TRACE™ TR-1 is a general purpose 100% dimethylpolysiloxane non-polar column suitable for a wide range of compounds, including hydrocarbons, esters, pesticides, drugs and amines.

  • Low bleed for increased sensitivity
  • High operating temperature for easy reconditioning
  • Solvent washable
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Phase:
    TR-1