Capillary columns, TRACE™ TR-35MS
Capillary, TR-35MS, 0,25 µm, 0,25 mm, 60 m
Catalog # 555-9309
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Mid-polarity columns excellent for many applications.
- Mid-polarity phase, 35% phenyl polysilphenylene-siloxane
- Exceptionally low surface activity
- Low bleed even at elevated temperatures
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
- Phase:TR-35MS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



