Capillary columns, TRACE™ TR-5
Capillary, TR-5, 1,00 µm, 0,32 mm, 30 m
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Excellent starting columns for method development, capable of performing most required separations.
- Non-polar phase, 5% phenyl methyl polysiloxane
- High operating temperature and extremely low bleed
- Widely used in a variety of applications
Documents
Certificates
Search by Lot NumberSpecifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:TR-5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



