Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Capillary columns, TRACE™ TR-5

Capillary, TR-5, 0,25 µm, 0,32 mm, 60 m
Catalog # 555-9295
Capillary columns, TRACE™ TR-5
Catalog # 555-9295
Capillary columns, TRACE™ TR-5
Capillary columns, TRACE™ TR-5

Capillary, TR-5, 0,25 µm, 0,32 mm, 60 m

Price
7 190 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Excellent starting columns for method development, capable of performing most required separations.

  • Non-polar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low bleed
  • Widely used in a variety of applications

Documents

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Length:
    60 m
  • Phase:
    TR-5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.