Capillary columns, TracePLOT™ TG-BOND Q
Capillary, TG-BOND Q, 20,00 µm, 0,53 mm, 30 m
555-8868
Non-polar columns for oxygenated compounds and solvents.
- Non-polar 100% divinyl benzene phase
- Particles incorporated into the walls of the tubing for essentially no particle release
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Phase:TG-BOND Q



