Capillary columns, TracePLOT™ TG-BOND Q
Capillary, TG-BOND Q, 10,00 µm, 0,32 mm, 30 m
Catalog # 555-8871
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Non-polar columns for oxygenated compounds and solvents.
- Non-polar 100% divinyl benzene phase
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:TG-BOND Q



