Capillary columns, TRACE™ TR-V1
Capillary, TR-V1, 1,00 µm, 0,18 mm, 20 m
555-9428
Thick film columns for the analysis of volatile analytes.
- Mid-polarity phase, 6% cyanopropylphenyl polysiloxane
- Low bleed suitable for MS detection
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,18 mm
- Length:20 m
- Seq:01
- Phase:TR-V1



