Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-FFAP

Capillary columns, TRACE™ TR-FFAP

Capillary, TR-FFAP, 0,50 µm, 0,53 mm, 30 m
Catalog # 555-9407
Capillary columns, TRACE™ TR-FFAP
Catalog # 555-9407
Capillary columns, TRACE™ TR-FFAP
Capillary columns, TRACE™ TR-FFAP

Capillary, TR-FFAP, 0,50 µm, 0,53 mm, 30 m

Price
4 540 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

TRACE™ TR-FFAP GC columns produce outstanding robustness in difficult-to-analyse separations.

  • Engineered specifically for FFAP analysis
  • Polar phase, TPA modified polyethylene glycol
  • Quality tested for acidic compound analysis
  • Equivalent to USP G25 and G35
  • Excellent quality and reproducibility
  • Low bleed even at elevated temperatures
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    06
  • Phase:
    TR-FFAP