Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-V1

Capillary columns, TRACE™ TR-V1

Capillary, TR-V1, 3,00 µm, 0,53 mm, 30 m
Catalog # 555-9432
Capillary columns, TRACE™ TR-V1
Catalog # 555-9432
Capillary columns, TRACE™ TR-V1
Capillary columns, TRACE™ TR-V1

Capillary, TR-V1, 3,00 µm, 0,53 mm, 30 m

Price
4 750 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Thick film columns for the analysis of volatile analytes.

  • Mid-polarity phase, 6% cyanopropylphenyl polysiloxane
  • Low bleed suitable for MS detection
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    3,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    30 m
  • Seq:
    06
  • Phase:
    TR-V1