Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-V1

Capillary columns, TRACE™ TR-V1

Capillary, TR-V1, 1,80 µm, 0,32 mm, 60 m
Catalog # 555-9433
Capillary columns, TRACE™ TR-V1
Catalog # 555-9433
Capillary columns, TRACE™ TR-V1
Capillary columns, TRACE™ TR-V1

Capillary, TR-V1, 1,80 µm, 0,32 mm, 60 m

Price
7 330 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Thick film columns for the analysis of volatile analytes.

  • Mid-polarity phase, 6% cyanopropylphenyl polysiloxane
  • Low bleed suitable for MS detection
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,80 µm
  • Ø int.:
    0,32 mm
  • Length:
    60 m
  • Seq:
    05
  • Phase:
    TR-V1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.