Capillary columns for specific EPA methods, Trace™
Capillary, Trace™ TR-524, 1,00 µm, 0,18 mm, 20 m
Catalog # 555-9059
Supplier: Thermo Fisher Scientific
Capillary columns for specific EPA methods, Trace™
Catalog # 555-9059
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are designed to perform specific EPA methodologies. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.
- Low bleed, even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Applications: Volatile organic compounds (VOCs), pesticides, brominated flame retardants, explosives.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,18 mm
- Length:20 m
- Seq:05
- Phase:Trace™ TR-524
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



