Capillary columns, TRACE™ TR-1
Capillary, TR-1, 3,00 µm, 0,32 mm, 30 m
Catalog # 555-9265
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TRACE™ TR-1 is a general purpose 100% dimethylpolysiloxane non-polar column suitable for a wide range of compounds, including hydrocarbons, esters, pesticides, drugs and amines.
- Low bleed for increased sensitivity
- High operating temperature for easy reconditioning
- Solvent washable
Specifications
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:TR-1



