Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-1

Capillary columns, TRACE™ TR-1

Capillary, TR-1, 0,10 µm, 0,25 mm, 30 m
Catalog # 555-9352
Capillary columns, TRACE™ TR-1
Catalog # 555-9352
Capillary columns, TRACE™ TR-1
Capillary columns, TRACE™ TR-1

Capillary, TR-1, 0,10 µm, 0,25 mm, 30 m

Price
4 240 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

TRACE™ TR-1 is a general purpose 100% dimethylpolysiloxane non-polar column suitable for a wide range of compounds, including hydrocarbons, esters, pesticides, drugs and amines.

  • Low bleed for increased sensitivity
  • High operating temperature for easy reconditioning
  • Solvent washable
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,10 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    02
  • Phase:
    TR-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.