Order Entry
Poland
Orders LinkContactUsLinkComponent
Columns, INdEX™

Columns, INdEX™

INdEX 70/950, Glass, 70×950 mm
Catalog # 18-1115-07
Supplier:   Cytiva
Columns, INdEX™
Catalog # 18-1115-07
Supplier:  Cytiva
Columns, INdEX™
Columns, INdEX™

INdEX 70/950, Glass, 70×950 mm

Price
26 420 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

INdEX™ columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterised by their simple design and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.

  • Scalable from inner diameters of 70 to 200 mm and bed volumes from 0,1 to 25 L
  • For use with an array of techniques and chromatography media, especially Sepharose Fast Flow
  • Proven distribution system
  • Dynamic axial compression yields densely packed, highly efficient beds
  • Materials include electropolished stainless steel, borosilicate glass and polymers
  • Packing devices for longer bed heights
Dane techniczne
  • Description:
    INdEX 70/950
  • Column hardware:
    Glass
  • Bed dimensions:
    70×950 mm
  • Cat. No.:
    18-1115-07
  • Max. pressure:
    3 bar
Accessories

Informacje o produkcie

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1012-69
    Zaloguj się dla dostępności
    1 * 1 SZT - 1 820 zł

Informacje o produkcie

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    18-1031-09
    Zaloguj się dla dostępności
    1 * 2 SZT - 485 zł

Informacje o produkcie

  • Catalog #
    Availability
    Price
  • T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1104-29
    Zaloguj się dla dostępności
    1 * 1 SZT - 2 780 zł

Informacje o produkcie

  • Catalog #
    Availability
    Price
  • Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-5758-01
    Zaloguj się dla dostępności
    1 * 1 SZT - 8 970 zł

Informacje o produkcie

  • Catalog #
    Availability
    Price
  • Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-0005-45
    Zaloguj się dla dostępności
    1 * 1 SZT - 2 120 zł

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.