Order Entry
Poland
Orders LinkContactUsLinkComponent
Columns, INdEX™

Columns, INdEX™

100/500, Glass, 100×500 mm
Catalog # 18-1104-15
Supplier:   Cytiva
Columns, INdEX™
Catalog # 18-1104-15
Supplier:  Cytiva
Columns, INdEX™
Columns, INdEX™

100/500, Glass, 100×500 mm

Price
25 560 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

INdEX™ columns are easy-to-use, general purpose, glass columns well-suited for applications such as process development and diagnostics production. These columns are characterised by their simple design and the novel, axial compression packing method that yields a densely packed bed in under 10 minutes.

  • Scalable from inner diameters of 70 to 200 mm and bed volumes from 0,1 to 25 L
  • For use with an array of techniques and chromatography media, especially Sepharose Fast Flow
  • Proven distribution system
  • Dynamic axial compression yields densely packed, highly efficient beds
  • Materials include electropolished stainless steel, borosilicate glass and polymers
  • Packing devices for longer bed heights
Specifications
  • Description:
    100/500
  • Column hardware:
    Glass
  • Bed dimensions:
    100×500 mm
  • Cat. No.:
    18-1104-15
  • Max. pressure:
    3 bar
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Connector, 25 mm TC, I.Ø 22 mm, 51 mm TC, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1012-69
    Log in for availability
    1 * 1 SZT - 1 820 zł

Product Information

  • Catalog #
    Availability
    Price
  • Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    Connector, 25 mm TC-M6 threaded, for INdEX™ 70 and INdEX™ 100 columns
    18-1031-09
    Log in for availability
    1 * 2 SZT - 485 zł

Product Information

  • Catalog #
    Availability
    Price
  • T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    T-junction, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-1104-29
    Log in for availability
    1 * 1 SZT - 2 780 zł

Product Information

  • Catalog #
    Availability
    Price
  • Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Valves, 4-port, 4-way, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-5758-01
    Log in for availability
    1 * 1 SZT - 8 970 zł

Product Information

  • Catalog #
    Availability
    Price
  • Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    Tubing with sanitary fitting, PVC, 25 mm TC, (I.Ø×L) 6×1500 mm, for INdEX™ 70, INdEX™ 100, INdEX™ 140 and INdEX™ 200 columns
    18-0005-45
    Log in for availability
    1 * 1 SZT - 2 120 zł

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.