Homogeniser, POLYTRON®, PT 2500 E
PT 2500 E, EU-plug
Catalog # 431-1268
Supplier: KINEMATICA
Jump to:
Product Details & Documents
Stand model, volume range 0,05 to 2500 ml for dispersing, homogenising, extractions, cell disruption, mixing, emulsifying and suspending. This model replaces the PT 1600 E and the PT 2100 incorporating the best aspects of both models.
- Quick release coupling system for the dispersing elements (type E)
- Integrated electronic speed regulation/stabilisation with control knob and large LED speed indicator
- Speed remains constant even when the viscosity changes
- Soft start - progressive speed increase
Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: Supplied without stand and dispersing elements, please order required accessories separately.
Specifications
- Description:PT 2500 E, EU-plug
- Cat. No.:431-1268
- Sound level:66 dB(A) @ 25000 min-1
75 dB(A) @ 30000 min-1 - Motor rating:500 W
- Speed range:500 - 30000 min⁻¹
- Model:PT 2500 E
- W×D×H:76×157×236 mm
- Volume H₂O:0,05 - 2500 ml
- Weight:1,8 kg
- Display:LED
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Electric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plugElectric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plugKINE11040036PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drivesLog in for availability1 * 1 SZT - 10 770 zł
Product Information
- Catalog #AvailabilityPrice
- Safety positioning ring for H stand (431-1451) and ST-P20/600Safety positioning ring for H stand (431-1451) and ST-P20/600432-0303Log in for availability1 * 1 SZT - 125 zł
Product Information
- Catalog #AvailabilityPrice
- Vessel holder for H stand (431-1451) and ST-P20/600Vessel holder for H stand (431-1451) and ST-P20/600431-1453Log in for availability1 * 1 SZT - 958 zł
Product Information
- Catalog #AvailabilityPrice
- Plate stand, ST-P20/600 (2-rod design)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



