Storage tubes, MATRIX™
1,4 ml, 10 refill carriers of 96 tubes, Blank storage tube, Sterile
Catalog # MATR4250
Supplier: THERMO MATRIX TECHNOLOGIES
Storage tubes, MATRIX™
Catalog # MATR4250
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
PP, translucent
- Non sterile or sterile available
- Tubes are 100% leak tested to ensure sample integrity and security
- Tubes are validated to be free of DNAse, RNAse, endotoxins and cytotoxins
Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or deep well block sample storage.
Specifications
- Packed:10 refill carriers of 96 tubes
- Type:Blank storage tube
- Version:Sterile
- Capacity:1,4 ml
- Seq:10
- Cat. No.:MATR4250
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



