Calibration oils for viscometers
29, 475 mL
Catalog # BROO21CHS29250
Jump to:
Discontinued
Product Details & Documents
Silicone fluids and hydrocarbon oils for viscometers.
- Accurate to ±1% of viscosity value
- NIST traceable certification
Silicone fluid standards are most commonly used for calibration of rotational viscometers. Excellent temperature stability.
Hydrocarbon oils (Mineral oils or polybutene) are appropriate for use at shear rates of greater than 500 sec-¹. Recommended for use with cone/plate viscometers at viscosities above 5000 cP.
Viscosity = nominal viscosity at 25 °C unless stated otherwise.
Documents
BROO50CPS_TDS_EN
Datasheet
Specifications
Specifications
- Pk:475 mL
- Viscosity:29
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



