Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Capillary columns, HP-5ms

on 5" cage, Capillary, HP-5ms, 0,52 µm, 0,32 mm, 25 m
  HEWL19091S-112E
 :   Agilent
Capillary columns, HP-5ms
  HEWL19091S-112E
 :  Agilent
Capillary columns, HP-5ms
Capillary columns, HP-5ms

on 5" cage, Capillary, HP-5ms, 0,52 µm, 0,32 mm, 25 m

 
3 920 zł
   
1 * 1 SZT
 

These columns have very low bleed characteristics that are ideal for GC/MS.

  • Specifically tested for inertness for active compounds including acidic and basic compounds
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Bonded and cross-linked

5%-Phenyl-methylpolysiloxane, non-polar, solvent rinsable

 
  • Column Format:
    Capillary
  • Film thickness:
    0,52 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 5" cage
  • Length:
    25 m
  • Seq:
    26
  • Phase:
    HP-5ms