Order Entry
Poland
Orders LinkContactUsLinkComponent
Ribbons for IP™ label printing system

Ribbons for IP™ label printing system

IP-R-6400, 6400 ribbon series, resin formulation, width 60 mm, 300 m, Black
Catalog # BRDY066236
Supplier:   Brady
Ribbons for IP™ label printing system
Catalog # BRDY066236
Supplier:  Brady
Ribbons for IP™ label printing system
Ribbons for IP™ label printing system

IP-R-6400, 6400 ribbon series, resin formulation, width 60 mm, 300 m, Black

Price
697 zł
Log in for availability
1 * 1 Roll
Product Details & Documents

These IP® printer ribbons are high density ribbon with excellent solvent resistance, good heat resistance and super scratch resistance and have ribbon spindle.

Specifications
  • Colour:
    Black
  • Description:
    IP-R-6400, 6400 ribbon series, resin formulation, width 60 mm
  • Length:
    300 m
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.