Capillary columns, VF-200ms
Capillary, VF-200ms, 0,15 µm, 0,15 mm, 20 m
Catalog # VARICP5891
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-200ms is designed with a unique selectivity for compounds rich in dipole-dipole interactions, resulting from the electrophilic nature of the trifluoropropyl stationary phase.
- Superior deactivation delivers symmetrical peaks to improve data accuracy
- Ultra-low background noise for trace analysis maximizes sensitivity
- Ideal for sensitive and selective detector systems for enhanced productivity
- Suited for electron rich, high dipole moment compounds like ketones, aldehydes, nitro- or chloro-containing compounds, PAHs, unsaturated compounds, silanes and CFCs
- Accurate peak identification and reliable analysis
The VF-200ms trifluoropropyl phase has very high temperature stability and can be used routinely up to 350 °C.
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,15 mm
- Length:20 m
- Seq:01
- Phase:VF-200ms



