LOW BORON SODA-LIME POWDER - BORON 1 * 45 g
PROONIST-92
Frequently Bought Together
Acetonitrile ≥99.5% ACS
: Thermo Fisher Scientific
METANOL DO HPLC 1 * 1 L
: CHEMPUR
1,2-Dichlorobenzene 99+% for HPLC
: Thermo Fisher Scientific
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
: Thermo Fisher Scientific
Toluene (Reag. Ph. Eur.) for analysis, ACS, ISO 1 * 2,5 L
: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
: MACRON AVANTOR BRAND
(±)-1,2-Propanediol, pure
: CHEMPUR
Methanol, pure
: CHEMPUR