Order Entry
Poland
Orders LinkContactUsLinkComponent
VWR®, Tube Rotator

VWR®, Tube Rotator

Avantor rotator, CH-plug
Catalog # 444-0501
VWR®, Tube Rotator
Catalog # 444-0501
Supplier:  
VWR®, Tube Rotator
VWR®, Tube Rotator

Avantor rotator, CH-plug

Product Details & Documents

A unique design of rotator makes this unit suitable for a wide range of mixing applications in biochemistry, molecular biology and histochemistry. The rotisserie assemblies allow for mixing tubes vertically, horizontally, or any position in between, therefore, gentle mixing, using a horizontal position is easily accommodated for applications such as hybridisation. Alternatively rotation with vertically positioned tubes produces a tumbling motion suitable for mixing samples in blood tubes. The two halves of the rotisserie can be adjusted independently of each other to increase versatility and facilitate optimisation of mixing.

  • Adjustable mixing angle changed with a simple turn of the plate - no tools required
  • Can be used at 4 to 65 °C in cold room or incubator
  • Rotisserie assemblies available for a range of tube sizes
  • Moulded housing and rotisserie plates are easy to clean
  • Lightweight unit with a small footprint for easy manoeuvring and transport

Delivery information: The tube rotator is supplied with a rotisserie assembly for 36×1,5/2,0 ml microtubes; other rotisseries must be ordered separately.

Specifications
  • Description:
    Avantor rotator, CH-plug
  • Seq:
    02
  • Shaking motion:
    Rotating
  • Cat. No.:
    444-0501
  • Speed:
    20 min⁻¹ (fixed)
  • Angle:
    Plates freely adjustable from horizontal to vertical
  • Capacity:
    36×1,5/2,0 ml tubes or 10×10/15 ml and 16×5/7 ml tubes or 6×50 ml tubes
  • Model:
    Tube rotator
  • W×D×H:
    239×127×153 mm
  • Max. load:
    0,8 kg
  • Weight:
    2 kg
  • Operating temperature:
    4...65 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spare rotisserie assembly for 36×1,5/2,0 ml tubes
    Spare rotisserie assembly for 36×1,5/2,0 ml tubes
    444-0503
    Log in for availability
    1 * 1 SZT - 289 zł

Product Information

  • Catalog #
    Availability
    Price
  • Rotisserie assembly for 10×10/15 and 16×5/7 ml tubes
    Rotisserie assembly for 10×10/15 and 16×5/7 ml tubes
    444-0504
    Log in for availability
    1 * 1 SZT - 294 zł

Product Information

  • Catalog #
    Availability
    Price
  • Rotisserie assembly for 6×50 ml tubes
    Rotisserie assembly for 6×50 ml tubes
    444-0505
    Log in for availability
    1 * 1 SZT - 294 zł

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.