Vortex mixers, Cyclone
CM-1 Cyclone Vortex Mixer
Catalog # NICKCM-1
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
The Cyclone mixers create a vortex in the tube, which gives a highly effective mixing action. The Cyclone+ is designed for tube, micro plate, flask and micro tube mixing at slow speeds using accessory platforms which can be quickly interchanged. It is ideal for pre-treating paraffin specimens for FISH assys, hybridization step, pre-warm the probe to room temperature, vortex and spin down.
- Variable speed
- Skirted rubber mixing cup prevents liquid entering the casing
- Accepts vessels up to 25 mm diameter
- Continuous running at the chosen speed or on demand by inserting the tube into the cup
Caution: * Maximum recommended accessory platform mixing speeds up to 1000 rpm for the Cyclone+ model.
Specifications
- Description:CM-1 Cyclone Vortex Mixer
- Seq:01
- Shaking motion:Orbital
- Max. Ø of tubes:25 mm
- Cat. No.:NICKCM-1
- Orbit:7 mm
- Speed range:200 - 2800 min⁻¹
- Model:CM-1
- W×D×H:150x175x150 mm
- Power supply:230 V, 50 Hz, 75 W
- Overall dimensions:150×175×150 mm
- Weight:4 kg



